360-Series 4in LED SAE Fog Beam , Yellow, 2PK

  • Mfr # 36121

  • Zoro # G116129005


product price: $608.99
/pk 2, $304.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36121
Zoro #
G116129005
UPC #
849774033704
Country of Origin
Unknown

Description

360-Series 4'' LED SAE Fog Beam - Yellow - Set of 2RIGID's SAE/DOT Selective Yellow fog lights were developed specifically for dust, fog, and other low-visibility conditions. Selective Yellow offers superior performance in adverse lighting conditions thanks to the unique attributes of the human eye that make it easier to process light in longer wavelengths like yellow as opposed to shorter wavelengths like blue and violet. This in turn reduces glare, enhances definition, and improves contrast, allowing you to see farther than traditional white or amber lighting. SAE/DOT compliance means these lights are legal for use on the street. These long-range high-intensity lights draw very little power and provide up to 50,000 useful hours. RIGID Selective Yellow SAE/DOT Compliant Lights represent the ultimate street-legal lighting solution in low-visibility conditions. Compliant with SAE J583.Features:SAE J583 Compliant Street Legal LED Fog LightSelective Yellow LED Light For Fog, Dust, Snow, RainRemovable Bezel for Color MatchingRemovable Bezel and Side Fairings for OEM Applications9-36 VDC OperationFlying Leads for Universal InstallationHigh-Grade Alloy Housing and HeatsinkReverse Polarity ProtectionOver/Under Voltage ProtectionIP68 Rated - Dust/Water IngressPressure Equalizing VentIntegrated Thermal Management SystemImpact Resistant Polycarbonate LensWiring Harness Sold SeparatelyOperating Temp -40 degrees F To +145 degrees FRoHS Compliant Legal For On-Road and Off-Road UseProduct Comes With:Two 4 Inch 360-Series PRO SAE Yellow Fog LightsMounting HardwareSpecifications:Size: 4''Weight: 1.30lbsOptics: SAEWatts: 40WAmp Draw: 2.86Raw Lumens: 3445Lux 10m: 95.59Beam Distance 1 Lux: 97.8Beam Distance .25 Lux: 195.5Peak Beam Intensity cd: 9,559Horizontal Beam Angle: 68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.