360-Series Amber Pro 9 in Offroad Spot Beam w/Amber Backlight Pod, Single

  • Mfr # 36522

  • Zoro # G515575601


product price:  $719.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36522
Zoro #
G515575601
UPC #
849774036286
Country of Origin
Unknown

Description

360-Series Amber Pro 9'' Offroad Spot Beam with Amber Backlight Pod - SingleThe optimized beam pattern projects up to 23,232 raw lumens and is protected by an aluminum housing, that features a blacked-out circuit board, prominent RIGID branding, and a . Making them the most robust and useful round lights on the market. Choose between a 4-inch, 6-inch, or 9-inch light, all offering a 17-degree beam pattern. The Amber Pro series is only available in the Spot beam pattern. RIGIDs 360-Series round lights seamlessly integrate into multiple OEM applications and make it easier than ever to Own The Night. The harness is sold separately.Features:Amber Pro LensStainless Steel Mounting Bracket IncludedRemovable Bezel for Color MatchingRemovable Bezel and Side Fairings for OEM Applications9-36 VDC OperationFlying Leads for Universal InstallationAlloy Housing and HeatsinkReverse Polarity ProtectionOver/Under Voltage ProtectionIP68 Compliant - Dust/Water IngressPressure Equalizing VentBlack Exposed Printed Circuit BoardPatented Optics50,000 Hr+ LED LifespanWiring Harness Sold Separately Off-Road Use OnlyProduct Comes With:Mounting HardwareStainless Steel U-Shape Bracket1 360-Series 9'' PodSpecifications:Size: 9''Optics: SpotWatts: 189WAmp Draw: 13.6Raw Lumens: 23232Lux @ 10m: 2668.2Beam Distance @ 1 Lux: 516.5Beam Distance @ .25 Lux: 1033.1Peak Beam Intensity cd: 266820Horizontal Beam Angle: 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.