360-Series RGBW 4 in Offroad Lamp Diffused Beam w/RGBW Backlight Pods, 2PK

  • Mfr # 36400

  • Zoro # G815626065


product price:  $459.99
/pk 2, $230.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36400
Zoro #
G815626065
UPC #
849774036217
Country of Origin
Unknown

Description

360-Series RGBW 4'' Offroad Lamp Diffused Beam with RGBW Backlight Pods - Set of 2. With optimized beam patterns and an RGBW backlight, RIGID’s 360-Series RGBW round lights are stylish and functional. A high-grade aluminum alloy housing protects the 360-Series RGBW round lights and can project up to 8,600 raw lumens making them one of the most robust and useful round lights on the market. Inside, the 360-Series RGBW round lights are feature-packed, with a black exposed circuit board, optimized forward projecting optics, and a color-changing backlight that lets you toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. Select from the 4-inch, 6-inch, or 9-inch lights with Spot, Drive, and Diffused 4-inch Only beam patterns for a customized experience and look. RIGID’s 360-Series RGBW round lights seamlessly integrate into multiple applications and make it easier than ever to Own The Night.Features:RGBW Backlighting Back Lighting Independently Controlled Stainless Steel Mounting Bracket IncludedRemovable Bezel for Color MatchingRemovable Bezel and Side Fairings for OEM Applications9-36 VDC Operation Flying Leads for Universal Installation Alloy Housing and HeatsinkReverse Polarity Protection Over/Under Voltage ProtectionIP68 Compliant - Dust/Water IngressPressure Equalizing Vent Black Exposed Printed Circuit BoardPatented Optics 50,000 Hr+ LED Lifespan Off-Road Use Only Product Comes With:Mounting HardwareStainless Steel U-Shape BracketHarness and SwitchSpecifications:Size: 4'' Weight: 1.30lbsOptics: Diffused Watts: 28Amp Draw: 2Raw Lumens: 3060Lux @ 10m: 16.8 Beam Distance @ 1 Lux: 41 Beam Distance @ .25 Lux: 82 Peak Beam Intensity cd: 1681 Horizontal Beam Angle: 6807

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.