This item is Discontinued.

Rigid Industries 360-Series RGBW 6in Offroad Lamp Drive Beam w/RGBW Backlight Pods, 2PK 36411

This item is Discontinued.

Rigid Industries

360-Series RGBW 6in Offroad Lamp Drive Beam w/RGBW Backlight Pods, 2PK (Discontinued)

Mfr # 36411
Zoro # G416310219
UPC # 849774036248
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36411
Zoro #
G416310219
UPC #
849774036248
Country of Origin
Unknown

Description

360-Series RGBW 6'' Offroad Lamp Drive Beam with RGBW Backlight Pods - Set of 2With optimized beam patterns and an RGBW backlight, RIGID's 360-Series RGBW round lights are stylish and functional. A high-grade aluminum alloy housing protects the 360-Series RGBW round lights and can project up to 8,600 raw lumens making them one of the most robust and useful round lights on the market. Inside, the 360-Series RGBW round lights are feature-packed, with a black exposed circuit board, optimized forward projecting optics, and a color-changing backlight that lets you toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. Select from the 4-inch, 6-inch, or 9-inch lights with Spot, Drive, and Diffused 4-inch Only beam patterns for a customized experience and look. RIGID's 360-Series RGBW round lights seamlessly integrate into multiple applications and make it easier than ever to Own The Night.Features:RGBW BacklightingBack Lighting Independently ControlledStainless Steel Mounting Bracket IncludedRemovable Bezel for Color MatchingRemovable Bezel and Side Fairings for OEM Applications9-36 VDC OperationFlying Leads for Universal InstallationAlloy Housing and HeatsinkReverse Polarity ProtectionOver/Under Voltage ProtectionIP68 Compliant - Dust/Water IngressPressure Equalizing VentBlack Exposed Printed Circuit BoardPatented Optics50,000 Hr+ LED Lifespan Off-Road Use OnlyProduct Comes With:Mounting HardwareStainless Steel U-Shape BracketHarness and SwitchSpecifications:Size: 6''Weight: 3.10lbsOptics: DriveWatts: 72Amp Draw: 5.1Raw Lumens: 8670Lux 10m: 746.2Beam Distance 1 Lux: 273.2Beam Distance .25 Lux: 546.3Peak Beam Intensity cd: 74615Horizontal Beam Angle: 58.9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.