
360-Series RGBW 9 in Offroad Lamp Drive Beam w/RGBW Backlight Pod, Single
Mfr # 36421
Zoro # G715626066
product price: $719.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36421
Zoro #
G715626066
UPC #
849774036262
Country of Origin
Unknown
Description
360-Series RGBW 9'' Offroad Lamp Drive Beam with RGBW Backlight Pod - Single. With optimized beam patterns and an RGBW backlight, RIGID’s 360-Series RGBW round lights are stylish and functional. The 360-Series RGBW round lights are protected by a high-grade aluminum alloy housing and can project up to 8,600 raw lumens making them one of the most robust and useful round lights on the market. Inside, the 360-Series RGBW round lights are feature-packed, with a black exposed circuit board, optimized forward projecting optics, and a color-changing backlight that lets you toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. Select from the 4-inch, 6-inch, or 9-inch lights with Spot, Drive, and Diffused 4 4-inch only beam patterns for a customized experience and look. RIGID’s 360-Series RGBW round lights seamlessly integrate into multiple applications and make it easier than ever to Own The Night. Features :RGBW BacklightingBack Lighting Independently Controlled Stainless Steel Mounting Bracket IncludedRemovable Bezel for Color Matching Removable Bezel and Side Fairings for OEM Applications9-36 VDC Operation Flying Leads for Universal Installation, Alloy Housing and Heats ink Reverse Polarity Protection Over/Under Voltage Protection IP68 Compliant - Dust/Water IngressPressure Equalizing VentBlack Exposed Printed Circuit BoardPatented Optics 50,000 Hr+ LED LifespanWiring Harness Sold Separately Off-Road Use OnlyProduct Comes With:Mounting HardwareStainless Steel U-Shape Bracket; 1 360-Series 9'' PodSpecifications:Size: 9''Optics: DriveWatts: 189 W Amp Draw: 13.6Raw Lumens: 23232 Lux @ 10m: 1374.7 Beam Distance @ 1 Lux: 370.8 Beam Distance @ .25 Lux: 741.5 Peak Beam Intensity cd: 137471 Horizontal Beam Angle: 58
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.