360-Series RGBW 9 in Offroad Lamp Spot Beam w/RGBW Backlight Pods, Single

  • Mfr # 36422

  • Zoro # G215626085


product price:  $719.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36422
Zoro #
G215626085
UPC #
849774036279
Country of Origin
Unknown

Description

360-Series RGBW 9'' Offroad Lamp Spot Beam with RGBW Backlight Pods - SingleWith optimized beam patterns and an RGBW backlight, RIGID’s 360-Series RGBW round lights are stylish and functional. A high-grade aluminum alloy housing protects the 360-Series RGBW round lights and can project up to 8,600 raw lumens making them one of the most robust and useful round lights on the market. Inside, the 360-Series RGBW round lights are feature-packed, with a black exposed circuit board, optimized forward projecting optics, and a color-changing backlight that lets you toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. Select from the 4-inch, 6-inch, or 9-inch lights with Spot, Drive, and Diffused 4-inch Only beam patterns for a customized experience and look. RIGID’s 360-Series RGBW round lights seamlessly integrate into multiple applications and make it easier than ever to Own The Night.Features: RGBW BacklightingBack Lighting Independently ControlledStainless Steel Mounting Bracket IncludedRemovable Bezel for Color Matching. Removable Bezel and Side Fairings for OEM Applications9-36 VDC OperationFlying Leads for Universal InstallationAlloy Housing and HeatsinkReverse Polarity ProtectionOver/Under Voltage ProtectionIP68 Compliant - Dust/Water IngressPressure Equalizing VentBlack Exposed Printed Circuit Board Patented Optics 50,000 Hr+ LED Lifespan Off-Road Use OnlyProduct Comes With:Mounting HardwareStainless Steel U-Shape Bracket1 360-Series 9'' Pod Specifications:Size: 9''Weight: 6.90lbsOptics: SpotWatts: 189Amp Draw: 13.6Raw Lumens: 23232Lux @ 10m: 4536.3 Beam Distance @ 1 Lux: 673.5Beam Distance @ .25 Lux: 1347Peak Beam Intensity cd: 453633Horizontal Beam Angle: 18.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.