Shop RIGID INDUSTRIES
See all product information
Create Account
46740 D-Series Dual Fog Light Kits for 2021 Ford F-150
- Mfr # R2G-46740
- Zoro # G311883573
product price:Â
$
1,166.99
/ea
Free Shipping & Returns
Key Features
Includes
Driver Side Bracket, Passenger Side Bracket, Hardware, D-Series SAE Pro, D-Series Spot, Yellow Covers, Harnesses
Features
Fully Adjustable
Beam Angle
60.5 Degrees; 16.5 Degrees
Maximum Brightness
3445 lm; 3168 lm
Number of Bulbs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R2G-46740
- Zoro #
- G311883573
- UPC #
- 849774034510
- Country of Origin
- United States
- Item
- Fog Light Kit
- Includes
- Driver Side Bracket, Passenger Side Bracket, Hardware, D-Series SAE Pro, D-Series Spot, Yellow Covers, Harnesses
- Features
- Fully Adjustable
- Beam Angle
- 60.5 Degrees; 16.5 Degrees
- Maximum Brightness
- 3445 lm; 3168 lm
- Number of Bulbs
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.