Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries A-Series Black High Power Led Light - 482333

A-Series Black High Power Led Light - (Discontinued)

  • Mfr # 482333
  • Zoro # G5077424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482333
Zoro #
G5077424
UPC #
849774019012
Country of Origin
United States

Description

A-Series Black High Power LED Light - Pair - Amber. A-Series LED Accessory Light might be small, but it packs a punch. Available in two options, high or low power, the A-Series is extremely versatile. Whether it's used as a dome light in your truck, a deck light on your boat, or driving lights on your trailer, the A-Series is the perfect accent light for any application! The A-Series accent lighting solution includes multiple mounting options and is available in multiple LED colors - red, blue, green, and three shades of white - to suit your needs.. Features: 50,000+ Hr LED Lifespan. Instant On / Off - No Warm Up. Durable Polycarbonate Lens. Billet Aluminum Housing. Black Powder Coat Finish. Designed, Engineered & Assembled in the USA Specifications: Watts: 3W (Per Light). Amp Draw: 0.3A (Per Light). LED's: 3 (Per Light). Raw Lumens: 200 (Per Light). Operating Temperature: -40degreesF to 140degreesF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.