Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries A-Series Black Low Power Led Light 482023

A-Series Black Low Power Led Light (Discontinued)

  • Mfr # 482023
  • Zoro # G5064054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482023
Zoro #
G5064054
UPC #
-
Country of Origin
United States

Description

A-Series Black Low Power LED Light Pair - Neon White. RIGID' s A-Series LED Accessory Light is the universal light that can be used just about anywhere. Vehicle cabs, boat cabins, work vehicle beds, under the hood of a vehicle and trunks are just a few of the places where the A-Series can provide handy bright lighting in otherwise dark environments. The A-Series has a durable compact aluminum housing and includes rubber flat-mount, 3M VHB, 2 way pad for flat mounting, and radius tube-mount adapters, which provide side or bottom wire exits to accommodate different applications. It is lightweight, waterproof, and available in a variety of different LED colors in high and low power versions. The versatility of the A-Series makes it an easy installation on almost anything.. Features: 7 Color Options. Cool White, Warm White, Natural White, Red, Blue, Amber, & Green. Low Power and High Power Options. Epoxy Sealed No Vent. 24" Molded Wire Ingress. IP68 Compliant -Dust / Water Ingress. 50,000+ Hour Lifespan. 10-28 V DC. Patented Technology. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System Included: Mounting Hardware. 2 Mounting Hole Rubber Plugs1 Adhesive Primer. 1 VHB Mount Tape. 1 Flat Mount Adapter. 1 Tube Mount Adapter. 3ft. Wire Extension. 2-Wire Open Lead, No Connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.