Zoro Homepage

Adapt 10" Lens Cover - Amber

  • Mfr # 11003

  • Zoro # G5072183


product price: $28.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11003
Zoro #
G5072183
UPC #
849774016561
Country of Origin
United States

Description

11003. Features: Meets American Boat and Yacht Council (ABYC) requirements for battery switches , Ignition protected safe for installation aboard gasoline powered boats , Case design allows surface or rear panel mounting , Accepts two 4/0 AWG (95mm) battery cables , M12 tin-plated copper studs for maximum conductivity and corrosion resistance, accepts 1/2" and M12 ring terminals , 7/8" (22.22mm) stud length to accept multiple cable terminals , Tactile textures indicate knob position by feel only , Case design allows surface or rear panel mounting Switch Ratings: 10 Sec: 2750A, 60 Sec: 1150A, 5 Min: 700A, Continuous: 500A, Max Voltage: 32V DC,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.