Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt 10" Lens Cover - Black

  • Mfr # 11001

  • Zoro # G5063878


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11001
Zoro #
G5063878
UPC #
849774016547
Country of Origin
United States

Description

e-Series Selector 3 Position Battery Switch with AFD. AFD: Yes, Battery Combiner: No, Features: Make-before-break contact design allows switching between battery banks without power interruption , CE Marked , Ignition protected-safe for installation aboard gasoline powered boats , Case design allows surface or rear panel mounting , Meets American Boat and Yacht Council (ABYC) requirements for battery switches , 3/8"-16 tin-plated copper studs for maximum conductivity and corrosion resistance, accepts 3/8" and M10 ring terminals , 7/8" (22.22mm) stud length to accept multiple cable terminals , Tactile textures indicate knob position by feel only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.