
Adapt XP - Pair
Mfr # 300415
Zoro # G002943418
product price: $855.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300415
Zoro #
G002943418
UPC #
815711017946
Country of Origin
Mexico
Description
The RIGID Adapt XP has a signature look that is unlike any other off-road LED light on the market. Feature-packed with the most advanced patented technology, this light features a high-strength aluminum heat sink and an impact-resistant polycarbonate lens. On the inside, the Adapt XP contains cutting-edge technology. The Adapt XP takes off-road lighting performance to a whole new level with two layers of adaptive response to your vehicle and driving conditions.
Features:
- 3 Optic Zones - Scene, Driving, Spot
- Seamless Beam Transition
- Slow, Moderate & High-Speed Beam Patterns
- Two Layers of Adaptive Response
- Active Power Management System - Power Capacity Sensing
- Internal GPS Module
- 9-32 VDC
- Patented Optics
Technical Specifications:
- Impact Resistant Polycarbonate Lens
- Durable UV Polyester Powder Coat • Universal Fit
- Operating Temp -22F to +158F/-30C to +70C
- 9-32 VDC
- 50,000 Hour+ LED Lifespan
In the Box:
- Pair of Adapt XP lights
- Mounting bracket and Hardware
- Amber Light Covers
- Installation Manual
*Wiring Harness Sold Separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.