Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Chase - Blue 90144

Chase - Blue (Discontinued)

  • Mfr # 90144
  • Zoro # G6705606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90144
Zoro #
G6705606
UPC #
815711016208
Country of Origin
United States

Description

Chase - Blue. The Chase rear facing LED light adds safety and functionality to any UTV, rail, buggy, Jeep, or other off-road application by packing reverse, courtesy, strobe, running, and brake lights into a single compact package. A halo of powerful colored LEDs in red, amber, or blue around the perimeter of the aluminum housing can be used as a strobe (for racing and chase applications), running light, or third brake light. The center portion of the RIGID Chase functions as a 715 lumen white light suitable for use as a reverse or area light, and there' s also a smaller downward-facing courtesy light for illuminating the cargo area. Whether it' s used individually or wired in series, the RIGID Chase LED light is packed with features at a great value.. Features: Halo Features 3 Modes; Strobe, Running, Brake. 1.75" - 2.00" Adjustable Tube Mount. Integrated High Efficiency Aluminum Heat Sink. 715 Lumen Rear Facing White LED Reverse/Area Light. 168 Lumen Down Facing Courtesy/Cargo Light. 3 Halo Color Options; Amber, Red, & Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.