
D-Series Pro Dually Hd Flood Black Pair (Discontinued)
- Mfr # 222113
- Zoro # G6704836
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222113
Zoro #
G6704836
UPC #
849774027055
Country of Origin
United States
Description
D-Series PRO - Flood LED - Pair - Black. One of RIGID's most versatile, compact lighting solutions just got better with the RIGID D-SS PRO, Dually-Side Shooter Professional Race Output LED pod. Perfect for any application that requires a wide spread beam, including A-Pillars, Fog Lights, and motorcycle applications. The D-SS PRO incorporates powerful optics and recently improved LED technology for greater output with the added benefit of additional LEDs aimed to the side for a much broader beam. The D-SS PRO packs a powerful punch with up to 102% more raw lumens depending on the optics chosen The D-SS PRO fixtures boast up to 120-degrees of horizontal lighting coverage when used in pairs or when used in the single light applications. The main forward-facing LEDs are available with RIGID's advanced Spot, Flood, or Driving optics, so there\'s a D-SS PRO lighting solution for nearly any application. The D-SS PRO LED lights are available in pairs with three side-shooting LEDs on one side of each fixture, or in single applications with a pair of side-shooting LEDs on both sides of the fixture. Only RIGID provides a broad, powerful lighting solution in such a compact package.. Features: Optics: Hybrid - Flood. LED Color: White. Finish Color: Black / Black. Mount Type: Surface. Shipping Dimensions: 6 8 6 in. Product Weight: 2.12 lb. Sold As: Pair. Hybrid Optics. 20degrees Flood Pattern. 50,000+ Hr LED Lifespan. Instant On / Off - No Warm Up. RoHS Compliant. Over / Under Voltage Protection. Cast Aluminum Housing. Durable Polycarbonate Lens. Integrated Thermal Management. GORE Pressure Equalizing Vent. Designed, Engineered, & Assembled in the USA. Sealed Deutsch Connector Specifications: Watts: 30. Amp Draw: 2.14. LED's: 4. Raw Lumens: 3168. Lux @ 10m: 58.19. Beam Distance: 76.3 m. Peak Beam Intensity: 5819 cd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.