D-Series PRO Hybrid-Diffused LED - Pair - White

  • Mfr # 602513
  • Zoro # G703532461
product price: 
$
259.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
602513
Zoro #
G703532461
UPC #
849774027277
Country of Origin
United States

Description

D-Series PRO Hybrid-Diffused LED - Pair - White

The D-Series has always been the most versatile compact lighting package on the market today. RIGID has just made it professional grade with the D-Series PRO, which offers more light output than ever before thanks to recent advancements in LED technology. Available with a variety of mounting options, including surface, flush, or heavy-duty, the D-Series PRO can be utilized for virtually any lighting application. Measuring just 3” x 3”, the D-Series PRO packs a powerful punch up to 102% more raw lumens depending on the optics chosen. RIGID’s D-Series PRO (Professional Race Output) lights are available with either a black or white finish, and recent updates to the D-Series PRO include new branding and blacked-out circuit boards for a more refined look. They feature the same superior build quality as the rest of RIGID’s lighting products, providing reliable and efficient lighting on demand.

Features:

  • Optics: Hybrid-Diffused
  • Color: White
  • Finish Color: White
  • Mount Type: Surface
  • Shipping Dimensions: 6" × 8" × 6"
  • Product Weight: 2.3lb
  • Sold As: Pair
  • Hybrid Optics
  • 60° Diffused Pattern
  • 50,000+ Hr LED Lifespan
  • Instant On / Off - No Warm Up
  • RoHS Compliant
  • Over / Under Voltage Protection
  • Cast Aluminum Housing
  • Durable Polycarbonate Lens
  • Integrated Thermal Management
  • GORE® Pressure Equalizing Vent
  • Designed, Engineered, & Assembled in the USA
  • Sealed Deutsch Connector

Specifications:

  • Watts: 30
  • Amp Draw: 2.14
  • LED's: 4
  • Raw Lumens: 3168
  • Lux @ 10M: 20.6
  • Beam Distance: 45.4M
  • Peak Beam Intensity: 2060 cd

Ratings & reviews