Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Series Pro Midnight Edition Flush Mount

  • Mfr # 212213BLK

  • Zoro # G4665237


product price: $318.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212213BLK
Zoro #
G4665237
UPC #
849774028489
Country of Origin
United States

Description

D-Series PRO Flush Mount - Spot LED - Midnight Edition - Pair - Black. The D-Series has always been the most versatile compact lighting package on the market today. RIGID has just made it professional grade with the D-Series PRO, which offers more light output than ever before thanks to recent advancements in LED technology. Available with a variety of mounting options, including surface, flush, or heavy-duty, the D-Series PRO can be utilized for virtually any lighting application. Measuring just 3" x 3", the D-Series PRO packs a powerful punch up to 102% more raw lumens depending on the optics chosen. RIGID's D-Series PRO (Professional Race Output) lights are available with either a black or white finish, and recent updates to the D-Series PRO include new branding and blacked-out circuit boards for a more refined look. They feature the same superior build quality as the rest of RIGID's lighting products, providing reliable and efficient lighting on demand. It's all about stealth with RIGID's new Midnight Optics. Utilizing our exclusive spot optic with a transparent black enamel coating, our Midnight Optics take the subtle "blacked out" look seriously featuring black oxide hardware. The Midnight Optics enable RIGID to "disappear" during the day while still providing powerful LED technology to light up the night. Thanks to improved LED technology, the Midnight Edition now offers more light output than ever before. Midnight Optics are available in E-Series, RDS-Series and D-Series product lines.. Features: Family: Midnight Edition. Optics: Spot. LED Color: White. Finish Color: Black. Mount Type: Flush. Shipping Dimensions: 6" 8" 6". Product Weight: 2.3lb. Sold As: Pair Specifications: Watts: 29. Amp Draw: 2.07. LED's: 4. Raw Lumens: 3168. Lux @ 10M: 388.94. Beam Distance: 197.2M. Peak Beam Intensity: 38,894 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.