Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries D-Series Pro Spot - Diffused Midnight 202513BLK

D-Series Pro Spot - Diffused Midnight (Discontinued)

  • Mfr # 202513BLK
  • Zoro # G5074895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202513BLK
Zoro #
G5074895
UPC #
849774030963
Country of Origin
United States

Description

D-Series Pro Spot Diffused Midnight Surface Mount - Pair. It' s all about stealth with RIGID' s Midnight Optics. Utilizing our exclusive Hybrid Spot Optic with a translucent black enamel coating, our Midnight Optics take the subtle blacked out" look seriously featuring black oxide hardware, to dark grey screen-printed and black embossed logos on the bezel. Midnight Optics enable RIGID to disappear" during the day while still providing powerful LED technology to light up the night. Thanks to improved LED technology, the Midnight Edition PRO now offers more light output than ever before. Midnight Optics are available in E-Series,RDS-Series, SR-Series, and D-Series product lines.. Features: Translucent Black Enamel on the Hybrid Spot Optics. All Black Assembly Hardware. Special Black Polymer Coated Circuit Board. Available in RDS-Series. E-Series. SR-Series. and D-Series Lights. IP68 Compliant -Dust / Water Ingress. 50,000+ Hour Lifespan. 9-36 V DC. Technology. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System Included: Mounting Hardware. Black Powdercoat, U-Shape Bracket (Excludes FM). Harness w/Switch. Deutsch Connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.