Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries D-Ss Series Pro Driving Surface Mount - 261313

D-Ss Series Pro Driving Surface Mount - (Discontinued)

  • Mfr # 261313
  • Zoro # G4669717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261313
Zoro #
G4669717
UPC #
849774027444
Country of Origin
United States

Description

D-SS Series PRO Driving Surface Mount - Black. One of RIGID' s most versatile, compact lighting solutions just got better with the RIGID D-SS PRO, Dually-Side Shooter PROfessional Race Output LED pod. Perfect for any application that requires a wide spread beam, including A-Pillars, Fog Lights, and motorcycle applications. The D-SS PRO incorporates powerful optics and recently improved LED technology for greater output with the added benefit of additional LEDs aimed to the side for a much broader beam. The D-SS PRO packs a powerful punch with up to 102% more raw lumens depending on the optics chosen The D-SS PRO fixtures boast up to 120-degrees of horizontal lighting coverage when used in pairs or when used in the single light applications. The main forward-facing LEDs are available with RIGID' s advanced Spot, Flood, or Driving optics, so there' s a D-SS PRO lighting solution for nearly any application. The D-SS PRO LED lights are available in pairs with three side-shooting LEDs on one side of each fixture, or in single applications with a pair of side-shooting LEDs on both sides of the fixture. Only RIGID provides a broad, powerful lighting solution in such a compact package.. Features: Side Shooter Optics. GORE Pressure Equalizing Vent. Harness & Switch Included. High-Grade Aluminum Alloy Heatsink. IP68 Compliant -Dust / Water Ingress. 50,000+ Hour Lifespan. 9-36 V DC. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System Included: Lights come as Singles or Pairs. Mounting Hardware. Stainless Steel, U-Shape Bracket. Harness w/Switch. Deutsch Connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.