Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-XL HYPERSPOT /2

  • Mfr # 322413

  • Zoro # G3486591


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Mounting Hardware, U-Shape Bracket, Vibration Isolators, Harness w/Switch, Deutsch Connector
Lumens - Vehicle Lighting
7128 lm
Beam Angle - Vehicle Lighting
10.9 Degrees
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
322413
Zoro #
G3486591
UPC #
849774027635
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
4 in

Details

Lighting Technology
LED
Includes
Mounting Hardware, U-Shape Bracket, Vibration Isolators, Harness w/Switch, Deutsch Connector
Lumens - Vehicle Lighting
7128 lm
Beam Angle - Vehicle Lighting
10.9 Degrees
Voltage
9 to 36V DC
Features
Integrated Thermal Management System, Over/Under Voltage Protection, RFI/EMI Protection, Reverse Polarity Protection, Pressure Equalizing Vent
Finish
Powder Coated
Material
Aluminum Alloy
Wattage
68 W
IP Rating
IP68
Lens Material
Polycarbonate
Temperature Range
-40 to 145°F
Current
4.86 A
Lamp Life
50,000+ hrs

Description

D-XL HYPERSPOT /2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.