Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Dc Scene Light 2X10 115 Degree (Black) 68131

Dc Scene Light 2X10 115 Degree (Black) (Discontinued)

  • Mfr # 68131
  • Zoro # G5067904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68131
Zoro #
G5067904
UPC #
849774009884
Country of Origin
United States

Description

2x10 115degrees DC Scene Light Black - White LED. LED Scene Lighting by RIGID Industries is now available for any area lighting application using DC power. Utilizing the latest LED technology, RIGID Industries perfects their innovative rugged design, thermally optimized heatsink, extreme output, and does it with minimal amp draw for the total lighting solution. With a 115-degree horizontal spread, this product will light the surrounding area perfectly.. Features: . Family: Scene Lighting. Optics: Scene Lighting. LED Color: White. Finish Color: Black. Mount Type: Bolt DownPole MountSurface. Shipping Dimensions: 15" x 9.5" x 3.75". Sold As: Single. DC Power. Thermally optimized heatsink technology. Extreme Output. Minimum Amp Draw for the total lighting solution. 115degrees horizontal spread Specifications: Watts: 76. Amp Draw: 5.28. LED's: 9. Raw Lumens: 8,190. Lux @ 10m: 21.84. Peak Beam Intensity: 2,184 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.