Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries E-Series 6" Light Bar Pair - Black 106613

E-Series 6" Light Bar Pair - Black (Discontinued)

  • Mfr # 106613
  • Zoro # G5064772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106613
Zoro #
G5064772
UPC #
849774021596
Country of Origin
United States

Description

SAE Compliant E-Series 6" Light Bar - Pair - Black. SAE Compliant Lights - RIGID Industries' SAE Compliant lights include the Dually Fog light Set and the 6" E-Series Auxiliary High Beam Driving Light Set. These SAE Compliant lights allow RIGID Industries LED Lights to be used on-the-road and not just off-road.. SAE Defined - SAE stands for Society of Automotive Engineers. SAE is comprised of a number of working groups of automotive and lighting engineers that work with industry studies and other experts to set standards. SAE sets the standards for pretty much everything on a vehicle, from how bright or dim a brake light can be, to lens coatings (in some cases) to thermal performance, to colour specification (is that red brake light really red, or more pink-ish?). While SAE is not law in most areas, it is a best-practices standard that the entire automotive world pays attention to. Comparing SAE numbers usually gives a good level-playing-field comparison between lights. SAE publishes thousands of standards, each one numbered. Within each standard, there are usually Classes" that specify performance. When a vendor says SAE Compliant" on their website or literature, they should also specify the Standard number and the Class. Without it the term SAE compliant" is meaningless. RIGID Industries SAE Compliant Dually Fog Light Set follows the SAE J583 Class and the RIGID Industries SAE Compliant Auxiliary High Beam Driving Light Set follows the SAE J581Class.. Features: Auxiliary Drive Light is Compliant with SAE J581 Specifications: Watts: 41. Amp Draw: 2.85. LED's: 12. Raw Lumens: 5280. Lux @ 10m: 492. Beam Distance: 222 m. Peak Beam Intensity: 49230 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.