Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Series Pro 10" Spot/Flood Combo White

  • Mfr # 810313

  • Zoro # G6706053


product price: $510.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810313
Zoro #
G6706053
UPC #
849774029370
Country of Origin
United States

Description

E-Series PRO 10" Spot-Flood Combo LED - White. The E-Series is one of RIGID's most versatile, all-around lighting solutions, and recent enhancements in LED technology delivering up to 111% more raw lumens than ever before with the E-Series PRO. Among RIGID's most popular product lines, the E-Series PRO has recently benefited from several upgrades to improve both looks and performance. Plus, new branding and new blacked-out circuit boards give the E-Series PRO a more refined look. Available with your choice of optics, the E-Series features a host of beam options, including Spot, Flood, Driving, Hyperspot, Diffused, and new Driving/Spot and Spot/Hyperspot combinations. These and other innovations make it one of the brightest and most efficient LED light bars on the market. The E-Series was born in off-road, but its versatility makes it well suited for use with power sports, marine, general automotive and even first responder applications.. Features: Optics: Hybrid - Spot / Flood Combo. LED Color: White. Finish Color:White. Length: 10". Mount Type: Surface. Shipping Dimensions: 6" 12" 6". Product Weight: 4.12lb. Sold As: Single Specifications: Watts: 165. Amp Draw: 11.79. LED's: 20. Raw Lumens: 15840. Lux @ 10M: 2002.67. Beam Distance: 447.5M. Peak Beam Intensity: 200,267 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.