Zoro Homepage

E-Series PRO 30in Spot/Flood Combo - Black

  • Mfr # 130313

  • Zoro # G512299470


product price: $1,247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130313
Zoro #
G512299470
UPC #
849774029066
Country of Origin
Unknown

Description

E-Series PRO 30in Spot/Flood Combo - Black The E-Series is one of RIGID's most versatile, all-around lighting solutions, and recent enhancements in LED technology deliver up to 111 percent more raw lumens than ever before with the E-Series PRO. Among RIGID's most popular product lines, the E-Series PRO has recently benefited from several upgrades to improve both looks and performance. Plus, prominent RIGID branding and blacked-out circuit boards give the E-Series PRO a refined look. Available with your choice of optics, the E-Series features a host of beam options, including Spot, Flood, Driving, Hyperspot, Diffused, Driving/Spot combo, Spot/Flood Combo, Spot/Hyperspot combo, and Midnight Edition. These and other innovations make it one of the brightest and most efficient LED light bars on the market. The E-Series was born off-road, but its versatility makes it well suited for use with power sports, marine, general automotive, and even first responder applications. Own The Night with RIGID's E-Series double-row LED light bar. Features: 50,000 Plus Hour Lifespan 9-36 V DC Durable UV Resistant Powder Coat High-Grade Aluminum Alloy Integrated Thermal Management System Impact Resistant Polycarbonate Lens Over/Under Voltage Protection RFI/EMI Protection Reverse Polarity Protection RoHS Compliant IP68 Compliant - Dust/Water Ingress Operating Temp -40 Deg F To +145 Deg F SAE J575 Compliant - Shock/Vibration Available In White And Black Housing Pressure Equalizing Vent Waterproof Connector Exclusions Apply Limited Lifetime Warranty Off-Road Use Only Specifications: Optics: Spot Flood Combo Watts: 311 Amp Draw: 22 Voltage Max: 36 Raw Lumens: 32700 Lux @ 10m: 4746 Beam Distance @ 1Lux: 689 Beam Distance @ .25Lux: 1378 Horizontal Beam Angle: 19 Product Comes With: 2 Black Powder Coated, L-shape brackets Deutsch Connector 4”-10” Open Leads, No Connector 20”-50” Harness with Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.