Zoro Homepage
This item is Discontinued.
Rigid Industries E-Series Pro 4" Diffused - Black 104513

E-Series Pro 4" Diffused - Black (Discontinued)

  • Mfr # 104513
  • Zoro # G5074098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104513
Zoro #
G5074098
UPC #
-
Country of Origin
United States

Description

E-Series PRO 4" Diffused - Black. The E-Series is one of RIGID' s most versatile, all-around lighting solutions, and recent enhancements in LED technology delivering up to 111% more raw lumens than ever before with the E-Series PRO. Among RIGID' s most popular product lines, the E-Series PRO has recently benefited from several upgrades to improve both looks and performance. Plus, new branding and new blacked-out circuit boards give the E-Series PRO a more refined look. Available with your choice of optics, the E-Series features a host of beam options, including Spot, Flood, Driving, Hyperspot, Diffused, and new Driving/Spot and Spot/Hyperspot combinations. These and other innovations make it one of the brightest and most efficient LED light bars on the market. The E-Series was born in off-road, but its versatility makes it well suited for use with power sports, marine, general automotive and even first responder applications.. Features: Blacked-Out Circuit Board. GORE Pressure Equalizing Vent. Harness & Switch Included (Exclusions Apply). High-Grade Aluminum Alloy Heatsink. IP68 Compliant -Dust / Water Ingress. 50,000+ Hour Lifespan. 9-36 V DC. Patented Technology. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System BLACK HOUSING ONLY: 2 Black Powder Coated, L-shape brackets. Deutsch Connector (4" -10" ). Open Leads, No Connector (20" -50" ). Harness w/Switch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.