Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries E-Series Pro 50" Midnight Edition 150213BLK

E-Series Pro 50" Midnight Edition (Discontinued)

  • Mfr # 150213BLK
  • Zoro # G6704468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150213BLK
Zoro #
G6704468
UPC #
849774028441
Country of Origin
United States

Description

E-Series PRO 50" - Spot LED - Midnight Edition - Black. The E-Series is one of RIGID's most versatile, all-around lighting solutions, and recent enhancements in LED technology delivering up to 111% more raw lumens than ever before with the E-Series PRO. Among RIGID's most popular product lines, the E-Series PRO has recently benefited from several upgrades to improve both looks and performance. Plus, new branding and new blacked-out circuit boards give the E-Series PRO a more refined look. Available with your choice of optics, the E-Series features a host of beam options, including Spot, Flood, Driving, Hyperspot, Diffused, and new Driving/Spot and Spot/Hyperspot combinations. These and other innovations make it one of the brightest and most efficient LED light bars on the market. The E-Series was born in off-road, but its versatility makes it well suited for use with power sports, marine, general automotive and even first responder applications. It\'s all about stealth with RIGID's new Midnight Optics. Utilizing our exclusive spot optic with a transparent black enamel coating, our Midnight Optics take the subtle "blacked out" look seriously featuring black oxide hardware. The Midnight Optics enable RIGID to "disappear" during the day while still providing powerful LED technology to light up the night. Thanks to improved LED technology, the Midnight Edition now offers more light output than ever before. Midnight Optics are available in E-Series, RDS-Series and D-Series product lines.. Features: Family: Midnight Edition. LED Color: White. Finish Color: Black. Mount Type: Surface. Length: 50". Shipping Dimensions: 6" 53.25" 6". Product Weight: 13.84lb. Sold As: Single Specifications: Watts: 275. Amp Draw: 19.93. LED's: 100. Raw Lumens: 23000. Lux @ 10M: 5842. Beam Distance: 764M. Peak Beam Intensity: 584155 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.