Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Ignite Diffused Flush Mount - Black 20631

Ignite Diffused Flush Mount - Black (Discontinued)

  • Mfr # 20631
  • Zoro # G4674888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20631
Zoro #
G4674888
UPC #
849774014925
Country of Origin
United States

Description

Ignite Flush Mount Diffused - Single - Black. The RIGID Ignite is the smallest, most versatile light in RIGID Industries' product line! Measuring approximately 1.4" x 1.4" x 2" , this flexible light packs 1000 raw lumens using Spot, Flood or Diffused beam patterns; perfect for any application where short range light output is needed. The compact and lightweight housing makes the Ignite a great choice for auxiliary lighting on cars and trucks, motorcycles, UTVs, and even marine applications. Low current draw (less than 1 amp) and voltage requirements (6-28 volts) makes the Ignite adaptable to any application. Single light kits include one Ignite, and related hardware.. Features: RIGID' s Smallest Forward Projecting Light. Small Package, Big Output. Low Minimum Voltage: 6-28 VDC. IP68 Compliant. Available in Spot, Flood and Diffused Beam Options. RIGID Quality & Performance. Smallest Flush Mount Light that RIGID Offers. Easy Install Specifications: Watts: 12. LED's: 1. Raw Lumens: 1000. Lux @ 10m: 9. Beam Distance: 59.5M. Peak Beam Intensity: 884.5 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.