Zoro Homepage

IGNITE DIFFUSED SM BLACK

  • Mfr # 20531

  • Zoro # G3489172


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, 2-Wire Open Leads
Beam Angle - Vehicle Lighting
55.8 Degrees
Lumens - Vehicle Lighting
1000 lm
Color
Black
Features
Over/Under Voltage Protection, RFI/EMI Protection, Pressure Equalizing Vent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20531
Zoro #
G3489172
UPC #
849774014895
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
2 in

Details

Item
Projecting Light
Includes
Mounting Hardware, 2-Wire Open Leads
Beam Angle - Vehicle Lighting
55.8 Degrees
Lumens - Vehicle Lighting
1000 lm
Color
Black
Features
Over/Under Voltage Protection, RFI/EMI Protection, Pressure Equalizing Vent
Voltage
6 to 28V DC
Finish
Powder Coated
Wattage
12 W
Lens Material
Polycarbonate
IP Rating
IP68
Temperature Range
-40 to 145°F
Peak Beam Intensity
885 cd
Mount Type
Surface Mount
Current
0.85 A
Lamp Life
50,000+ hrs

Description

IGNITE DIFFUSED SM BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.