Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignite Diffused - Surface Mount -

  • Mfr # 20541

  • Zoro # G4668712


product price: $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20541
Zoro #
G4668712
UPC #
849774015007
Country of Origin
United States

Description

Ignite Surface Mount Diffused - Pair - Black. Most vehicles have very inadequate backup lighting, which can be a major safety problem. RIGID makes it easy to add compact and powerful backup lighting to any vehicle with the RIGID Ignite Backup Kit. The Ignite Series Accessory Lights are small but pack a lot of power with 1000 raw lumens in a light that measures just 1.4" x 1.4" x 2". The Backup Light Kits are available with a pair of either flush mount or surface mount Ignite lights along with mounting brackets and related hardware. While a wiring harness is not included, the powerful LEDs in each light consume less than one amp each, so powering them is often as easy as tapping into the vehicle' s existing backup lighting circuit.. Features: Available in Black Only. RIGID' s Smallest Forward Projecting Light. Small Package, Big Output. Low Minimum Voltage: 6-28 VDC. IP68 Compliant. Available only in Diffused. RIGID Quality & Performance. Easy Install Specifications: Watts: 12. LED's: 1. Raw Lumens: 1000. Lux @ 10m: 9. Beam Distance: 59.5M. Peak Beam Intensity: 884.5 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.