Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Ignite Diffused - Surface Mount - 60531

Ignite Diffused - Surface Mount - (Discontinued)

  • Mfr # 60531
  • Zoro # G4637036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60531
Zoro #
G4637036
UPC #
849774014956
Country of Origin
United States

Description

Ignite Surface Mount Diffused - White LED. The RIGID Ignite is the smallest, most versatile light in RIGID Industries' product line! Measuring approximately 1.4" x 1.4" x 2", this flexible light packs 1000 raw lumens using Spot, Flood or Diffused beam patterns; perfect for any application where short range light output is needed. The Ignite also utilizes a Go-Pro style mounting bracket which mates with an array of off the shelf Go-Pro mounts. Due to the wide range of mounting options, the Ignite's applications are almost limitless. The compact and lightweight housing makes the Ignite a great choice for auxiliary lighting on cars and trucks, motorcycles, UTVs, and even marine applications. Low current draw (less than 1 amp) and voltage requirements (6-28 volts) makes the Ignite adaptable to any application. Single light kits include one Ignite, mounting brackets, and related hardware. GoPro Mount Not Included. Features: Family: Ignite. Optics: Diffused. LED Color: White. Finish Color: White. Mount Type: Surface. Shipping Dimensions: 10" x 6" x 4". Sold As: Single. GO PRO MOUNT NOT INCLUDED. RIGID's Smallest Forward Projecting Light. Small Package, Big Output. Unlimited Mounting Options; Go-Pro Style Mounting Bracket that Mates to Endless Go-Pro Mounts. Low Minimum Voltage: 6-28 VDC. IP68 Compliant. RIGID Quality & Performance. Easy Install Specifications: Watts: 12. LED's: 1. Raw Lumens: 1000. Lux @ 10M: 9. Beam Distance: 59.5M. Peak Beam Intensity: 884.5cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.