Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Ignite Motorcycle Kit - Spot High/Low 20731

Ignite Motorcycle Kit - Spot High/Low (Discontinued)

  • Mfr # 20731
  • Zoro # G6851696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20731
Zoro #
G6851696
UPC #
-
Country of Origin
United States

Description

Ignite Motorcycle Kit Spot - High/Low - Black. RIGID' s Ignite is compact yet powerful, packing 1000 raw lumens in a housing that measures just 1.4" x 1.4" x 2" and weighs less than 4 ounces. Each Ignite Light also consumes just 1 amp at full power. Available with Spot or Flood beam patterns, the Motorcycle Kits have both High and Low settings that enable the lights to easily work with changing conditions and needs. The RIGID Motorcycle Kit includes a pair of Ignite Series Lights along with hardware, a wiring harness, and a sealed control switch suitable for permanently mounting the lights just about anywhere on the bike. With the Ignite Motorcycle Kit, it' s easier than ever to add light, compact, and powerful auxiliary lighting to touring bikes, cruisers, dirt bikes, and just about any other application.. Features: . Motorcycle Kit Lights have High/Low Option. RIGID' s Smallest Forward Projecting Light. Small Package, Big Output. Unlimited Mounting Options; Go-Pro Style Mounting Bracket that Mates to Endless Go-Pro Mounts. Low Minimum Voltage: 6-28 VDC. IP68 Compliant. Available in Spot and Flood. RIGID Quality & Performance. Easy Install Specifications: Watts: 12. LED's: 1 Spot - High: Raw Lumens: 1000. Effective Lumens: 770. Beam Width : 11 deg. Peak Intensity: 13939 cd. LUX @ 10m: 139Lux. Beam Distance: 236M Spot - Low Raw Lumens: 200. Effective Lumens: 115. Beam Width: 11 deg. Peak Intensity: 1895. LUX @ 10m: 19Lux. Beam Distance: 87M.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.