Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Radiance+ 10" - Red Backlight 210023

Radiance+ 10" - Red Backlight (Discontinued)

  • Mfr # 210023
  • Zoro # G5065734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210023
Zoro #
G5065734
UPC #
849774028625
Country of Origin
United States

Description

Radiance+ 10" - Red Backlight. The Radiance Plus light bar is the perfect solution for those who want Rigid's legendary quality at a level everyone can attain. Featuring improved LED technology, the Radiance Plus light bars deliver up to 35% more raw lumens than before. The Radiance Plus bars are built with the same high-grade aluminum alloy housing as our legendary E-Series bars, but that\'s where the visual similarities end. Inside, the Radiance Plus bars are feature-packed, with a black exposed circuit board, optimized forward projecting Broad Spot optics that combine the attributes of a spot and flood beam pattern.. Further, the Radiance Plus bars have built-in back-lighting available in white, amber, red, blue and green. Large back-lit and recently updated Rigid branding plates further add to the unique look of the Radiance light bar. Even better, the Radiance Plus light bars now include a wiring harness and multi-trigger switch for a quick and painless installation. The Radiance Plus light bar is for the customer who wants a truly custom look that only Rigid can provide.. Features: 9-15 V DC. High-Grade Aluminum Alloy Housing and Heatsink. Black Powder Coated Mounting Brackets. Dedicated Wire to run Back-Lighting without Primary LEDs. IP68 Compliant - Dust / Water Ingress. High Impact Polycarbonate Lens. GORE Pressure Equalizing Vent Specifications: Watts: 70. Amp Draw: 5. LED's: 6. Raw Lumens: 4752. Lux @ 10m: 834.99. Beam Distance: 289 m. Peak Beam Intensity: 83499 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.