
Radiance + 10in Light Bar - RGBW
Mfr # 210053
Zoro # G412300016
product price: $359.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210053
Zoro #
G412300016
UPC #
849774034145
Country of Origin
Unknown
Description
Radiance + 10in Light Bar - RGBW The stylish versatility of the RIGID Radiance light bars just got better. Now introducing Radiance+ RBGW light bars. The latest addition to the Radiance light family provides you with the ability to toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. The RIGID Radiance+ RGBW bars are built with the same high-grade aluminum alloy housing as RIGID's legendary E-Series but include a stylish color-changing backlight. Inside, the Radiance+ RGBW bars are feature-packed, with a black exposed circuit board and optimized forward-projecting Spot Drive optics that combine the attributes of a spot and a drive beam pattern. The Radiance+ RGBW light bars take customization to the next level. Own the night in style with Radiance+ RBGW lighting. Features: 8 backlighting options red, green, blue, light blue, purple, amber, white, or demo mode Backlighting is independently controlled using switch logic. Fits all E-Series light covers and mounts Black exposed printed circuit board 10-year warranty 9-15 V DC Black powder coat finish Pressure equalizing vent IP68 compliant - dust and water ingress High-grade aluminum alloy housing and heat sink Over/under voltage protection high-impact polycarbonate lens Mounting brackets are included RFI/EMI protection Rohs compliant Off-road use only Product Comes with: 10-inch Radiance+ RGBW light bar Harness Mounting brackets Media pack Specifications: Size inch: 10in Weight Lbs: 4.40 Optics: Spot drive Watts: 51 Amp Draw: 3.65 Raw Lumens: 4752 Lux at 10m: 834.99 Beam Distance at 1Lux: 289 Beam Distance at .25 Lux: 577.9 Peak Beam Intensity cd: 83499 Horizontal Beam Angle: 18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.