Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Radiance+ 50" - White Backlight 250003

Radiance+ 50" - White Backlight (Discontinued)

  • Mfr # 250003
  • Zoro # G5066337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250003
Zoro #
G5066337
UPC #
849774028809
Country of Origin
United States

Description

Radiance+ 50" White Backlight Black Housing. RIGID Radiance Plus light bar is the perfect solution for those who want RIGID' s legendary quality at a level everyone can attain. Featuring RIGID' s improved LED technology, the Radiance Plus light bars deliver up to 35% more raw lumens than before. The RIGID Radiance Plus bars are built with the same high-grade aluminum alloy housing as our legendary E-Series bars, but that' s where the visual similarities end. Inside, the Radiance Plus bars are feature-packed, with a black exposed circuit board, optimized forward projecting Broad Spot optics that combine the attributes of a spot and flood beam pattern. Further, the Radiance Plus bars have built-in back-lighting available in white, amber, red, blue and green. Large back-lit and recently updated RIGID branding plates further add to the unique look of the Radiance light bar. Even better, the Radiance Plus light bars now include a wiring harness and multi-trigger switch for a quick and painless installation. The RIGID Radiance Plus light bar is for the customer who wants a truly custom look that only RIGID can provide.. Features: Independently Controlled Back-Lighting Available in White, Amber, Red, Blue, or Green. Dedicated Wire to Run Back-Lighting without Primary LEDs. Black Exposed Circuit Board. E-Series Construction & Durability. Black Powder Coated Mounting Brackets. 50,000+ Hour Lifespan. 10-15 VDC. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System What's Included? Mounting Hardware. Black Powder Coated, L-Shape Brackets. Open Leads, No Connector. 2ft Wire Extension (20" - 50" ). Complete Multi-Switch Wiring Harness (PN 40200).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.