Zoro Homepage

Radiance + 50in Light Bar - RGBW

  • Mfr # 250053

  • Zoro # G916103236


product price: $1,019.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250053
Zoro #
G916103236
UPC #
849774034183
Country of Origin
Unknown

Description

Radiance + 50'' Light Bar - RGBWThe stylish versatility of the RIGID Radiance light bars just got better. Now introducing Radiance+ RBGW light bars. The latest addition to the Radiance light family provides you with the ability to toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. The RIGID Radiance+ RGBW bars are built with the same high-grade aluminum alloy housing as RIGID's legendary E-Series but include a stylish color-changing backlight.Inside, the Radiance+ RGBW bars are feature-packed, with a black exposed circuit board and optimized forward-projecting Spot Drive optics that combine the attributes of a spot and a drive beam pattern. The Radiance+ RGBW light bars take customization to the next level. Own the night in style with Radiance+ RBGW lighting.Features:8 backlighting options red, green, blue, light blue, purple, amber, white, or demo modeBacklighting is independently controlled using switch logic.Fits all E-Series light covers and mountsBlack exposed printed circuit board 9-15 V DCBlack powder coat finishPressure equalizing ventIP68 compliant - dust and water ingressHigh-grade aluminum alloy housing and heat sinkOver/under voltage protectionhigh-impact polycarbonate lensMounting brackets are includedRFI/EMI protectionRohs compliantOff-road use onlyProduct Comes with:50-inch Radiance+ RGBW light barHarnessMounting bracketsMedia packSpecifications:Size inch: 50'' Weight Lbs: 14.00Optics: Spot driveWatts: 230Amp Draw: 16.4Raw Lumens: 21384Lux at 10m: 3015.09Beam Distance at 1Lux: 549.1Beam Distance at .25 Lux: 1098.2Peak Beam Intensity cd: 301509Horizontal Beam Angle: 19.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.