Zoro Homepage

Radiance + Curved 40in Light Bar - RGBW

  • Mfr # 340053

  • Zoro # G912300172


product price: $1,486.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340053
Zoro #
G912300172
UPC #
849774034213
Country of Origin
Unknown

Description

Radiance + Curved 40in Light Bar - RGBW The stylish versatility of the RIGID Radiance light bars just got better. Now introducing Radiance+ Curved RBGW light bars. The latest addition to the Radiance light family provides the ability to toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. The RIGID Radiance+ Curved RGBW bars are built with the same high-grade aluminum alloy housing as RIGID's legendary RDS-Series but include a stylish color-changing backlight. Inside, the Radiance+ Curved RGBW bars are feature-packed, with a black exposed circuit board and optimized forward-projecting Spot Drive optics that combine the attributes of a spot and a drive beam pattern. The Radiance+ Curved RGBW light bars take the customization of your vehicle to the next level. Own the night in style with Radiance+ RBGW lighting. Features: 8 backlighting options red, green, blue, light blue, purple, amber, white, or demo mode Backlighting is independently controlled using switch logic. Fits All RDS-Series Light Covers And Mounts Black exposed printed circuit board 10-year warranty 9-15 V DC Black powder coat finish Pressure equalizing vent IP68 compliant - dust and water ingress High-grade aluminum alloy housing and heat sink Over/under voltage protection high-impact polycarbonate lens Mounting brackets are included RFI/EMI protection Rohs compliant Off-road use only Product Comes with: 40-inch Radiance+ RGBW light bar Harness Mounting brackets Media pack Specifications: Size inch: 40in Weight Lbs: 11.50 Optics: Spot drive Watts: 179 Amp Draw: 12.8 Raw Lumens: 16632

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.