Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Radiance Plus SR-Series 40in LED Backlight - RGBW 240603

Radiance Plus SR-Series 40in LED Backlight - RGBW (Discontinued)

  • Mfr # 240603
  • Zoro # G009832791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240603
Zoro #
G009832791
UPC #
815711015157
Country of Origin
United States

Description

Industries Radiance Plus SR-Series 40in LED Backlight - RGBW. The versatility of the RIGID Radiance lighting family got even better with the introduction of the Radiance Plus SR-Series. RIGID’s RGBW LEDs provide the user with the ability to toggle between eight available backlight options with the flip of a switch: Red, Green, Blue, Light Blue, Purple, Amber, White, or Rotating. The RIGID Radiance Plus SR-Series single-row LED light bar is the perfect solution for those who want RIGID’s legendary quality at a level everyone can attain Utilizing RIGID’s LED technology, the Radiance Plus light bars feature the same superior build quality as the rest of RIGID’s lighting products, providing reliable and efficient lighting on demand. The Radiance Plus SR-Series LED light bars are built with the same sleek low-profile high-grade aluminum alloy housing as the legendary SR-Series, but that’s where the visual similarities end. Inside, the Radiance SR-Series is feature-packed, with a black exposed circuit board, optimized forward projecting Broad Spot optics, prominent RIGID branding plates, and RGB LEDs with seven backlight colors. The RIGID Radiance Plus SR-Series light bar is for the customer who wants a truly custom look, making it easier than ever to Own the Night.Features: 8 Back Lighting Options: Red, Green, Blue, Light Blue, Purple, Amber, White, or Rotating. Fits all existing SR-Series mounting options. Same Construction as RIGID’s SR-Series. Fits All SR-Series Light Covers and Mounts. Black Exposed Printed Circuit Board. 9-15 V DC. Back Lighting is Independently Controlled Using Switch Logic. Black Powder Coat Finish. Pressure Equalizing Vent. IP68 Compliant - Dust/Water Ingress. High Grade Aluminum Alloy Housing and Heat Sink. Over/Under Voltage Protection. High Impact Polycarbonate Lens. RFI/EMI Protection. RoHS Compliant. Off-Road Use Only. Specifications: Size: inch 40”. Weight: Lbs 15.0. Optics: Broad Spot. Watts: 197. Amp Draw: 14.8. Raw Lumens: 22848. Lux at 10m: 2800.68. Beam Distance at 1Lux: 529.2. Beam Distance at .25Lux: 1058.45. Horizontal Beam Angle: 24style=inbackground-color: ini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.