Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Radiance Pod Red - Pair - Black 20202

Radiance Pod Red - Pair - Black (Discontinued)

  • Mfr # 20202
  • Zoro # G5074308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20202
Zoro #
G5074308
UPC #
815711012644
Country of Origin
United States

Description

Radiance Pod Red Backlight - Pair. RIGID Industries' Radiance Pod is the perfect solution for those who want RIGID's legendary quality at a level everyone can attain. The Radiance Pod is built with the same high-grade aluminum alloy housing as our legendary D-Series, but that' s where the visual similarities end. Inside, the RIGID Industries' Radiance Pod is feature-packed, with a black exposed printed circuit board, forward projecting optics that optimize the light output and back-lighting available in white, green, amber, blue and red. The RIGID Industries' Radiance Pod is for the customer who wants a truly custom look that only RIGID can provide.. Features: 9-15 V DC. High-Grade Aluminum. Alloy Housing and Heatsink. Mounting Brackets Included. Dedicated Wire to run Back-Lighting without Primary LEDs. IP68 Compliant - Dust / Water Ingress. High Impact Polycarbonate Lens. Complete Multi-Switch Wiring Harness Available #40300 (sold separately). GORE Pressure Equalizing Vent. Black Exposed Printed Circuit Board. Back-Lighting Independently Controlled. D-Series Construction And Durability New Broad Optic Specifications: Watts: 15. Amp Draw: 1. LED's: 3. Raw Lumens: 900. Lux @ 10m: 125. Beam Distance: 112 m.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.