Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Radiance Pod Xl Black Case W/ 32202

Radiance Pod Xl Black Case W/ (Discontinued)

  • Mfr # 32202
  • Zoro # G5063984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32202
Zoro #
G5063984
UPC #
849774032844
Country of Origin
United States

Description

Radiance Pod XL - Black Case with Blue Backlight - Pair. The versatility of the RIGID Radiance lighting family just got even better with the Radiance Pod XL. Boasting the same quality LED technology and Broad Spot Optics as the Radiance Light Bars, the Radiance Pod XL packs plenty of output in a compact package. Similar in design and shape to the popular D-XL PRO, the Radiance Pod XL measures 4" x 4" and includes a blacked-out circuit board for a subtle, more refined look. The Broad Spot optics combine the attributes of a spot and flood beam pattern that works well for a wide variety of lighting needs. Inside, the Radiance Pod XL is feature-packed, with a black exposed printed circuit board, forward projecting optics that optimize the LED light output and back-lighting available in white, amber, blue or red. The RIGID Radiance Pod XL includes a Multi-Trigger Harness that includes separate backlit rocker switches so that the forward projecting light and the backlight can be controlled independently. Packed with features in a compact package, the Radiance Pod XL is an outstanding value.. Features: Patented Optics. 50,000 Hr+ LED Lifespan. 10-15 VDC. Black Exposed Printed Circuit Board. Back-Lighting Independently Controlled. D-XL Series Construction and Durability. Alloy Housing and Heatsink. Dedicated Wire to Run Back-Lighting without Primary LEDs. Pressure Equalizing Vent. Available backlight colors: White, Amber, Blue or Red Included: Mounting Hardware. Stainless Steel, U-Shape Brackets. Multi-Swtich Wiring Harness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.