Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Radiance Scene Lights - Surface Mount - 68204

Radiance Scene Lights - Surface Mount - (Discontinued)

  • Mfr # 68204
  • Zoro # G5068744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68204
Zoro #
G5068744
UPC #
849774032417
Country of Origin
United States

Description

Radiance Scene Lights - Surface Mount Pair - Black with Amber LED Backlights. The RIGID Radiance Pod Scene Light is the perfect solution for those who want RIGID' s legendary quality at a level everyone can attain. The Radiance Pod Scene Light is built with the same high-grade aluminum alloy housing as our D-Series. Utilizing the latest in LED technology and incorporating a thermally optimized heat sink, the Radiance Pod Scene Light provides up to 100 degrees of horizontal spread for maximum coverage. Scene lighting provides clear, bright light with minimal amp draw. The Radiance Pod Scene Light is feature-packed, with a black exposed printed circuit board, forward projecting optics that optimize the light output and back-lighting available in white, green, amber, blue or red. The RIGID Radiance Pod Scene is for the customer who wants a truly custom look for any area lighting needs.. Features: 3" x 3". 30W. 15V Max. 2970 Raw Lumens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.