
Radiance Scene - RGBW - Flush Mount - Pair
Mfr # 682153
Zoro # G512466094
product price: $319.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
682153
Zoro #
G512466094
UPC #
849774034138
Country of Origin
Unknown
Description
Radiance Scene - RGBW - Flush Mount - Pair Radiance+ RBGW flush-mounted pod scene light provides a clean flush-mount option for the already epic light. The Radiance+ RGBW Pod Scene Light is built with the same high-grade aluminum alloy housing as our D-Series lights. The RGBW backlights provide the ability to toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. Utilizing the latest in LED technology and incorporating a thermally optimized heat sink, the Radiance+ RGBW Pod Scene Light provides up to 100 degrees of horizontal spread for maximum coverage. Scene lighting provides a clear, bright light with minimal amp draw. The Radiance+ RGBW Pod Scene Light is feature-packed, with a black exposed printed circuit board, forward-projecting optics that optimize the light output, and an integrated mounting plate that allows installers to mount the light flush with the chosen surface. The RIGID Radiance+ RGBW Pod Scene delivers a stylish approach to scene lighting. Features: 8 backlighting options red, green, blue, light blue, purple, amber, white, or demo mode Backlighting can be independently controlled using switch logic Black exposed printed circuit board 10-year warranty 9-15 V DC Black powder coat finish Pressure equalizing vent IP68 compliant - dust and water ingress High-grade aluminum alloy housing and heat sink Over/under voltage protection high-impact polycarbonate lens Mounting brackets are included RFI/EMI protection Rohs compliant Off-road use only Product Comes with: Two flush-mount scene Radiance+ RGBW light pods Mounting brackets Media pack Specifications: Size inch: 3in Weight Lbs: 1.30 Optics: Scene light Watts: 24 Amp Draw: 1.7 Raw Lumens: 2970 Lux at 10m: 22 Beam Distance at 1Lux: 50 Beam Distance at .25 Lux: 93 Peak Beam Intensity cd: 2166 Horizontal Beam Angle: 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.