
Radiance+ SR-Series LED Light - 8 Option RGBW Backlight - 30in
Mfr # 230603
Zoro # G812299286
product price: $840.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
230603
Zoro #
G812299286
UPC #
815711014853
Country of Origin
Unknown
Description
Radiance+ SR-Series LED Light - 8 Option RGBW Backlight - 30in The versatility of the RIGID Radiance lighting family just got even better with the introduction of the Radiance Plus SR-Series. RIGID RGB LEDs provide the user with the ability to toggle between eight available backlight options with the flip of a switch: Red, Green, Blue, Light Blue, Purple, Amber, White or Rotating. The RIGID Radiance Plus SR-Series single-row LED light bar is the perfect solution for those who want RIGID legendary quality at a level everyone can attain. Utilizing RIGID LED technology, the Radiance Plus light bars feature the same superior build quality as the rest of RIGID lighting products, providing reliable and efficient lighting on demand. The Radiance Plus SR-Series LED light bars are built with the same sleek low-profile high-grade aluminum alloy housing as the legendary SR-Series, but that where the visual similarities end. Inside, the Radiance SR-Series is feature-packed, with a black exposed circuit board, optimized forward projecting Broad Spot optics, prominent RIGID branding plates, and RGB LEDs with seven backlight colors. Available in 10, 20, 30, 40, and 50-inch lengths, and fits all existing SR-Series mounting options. The wiring harness and switch are sold separately #40200. The RIGID Radiance Plus SR-Series light bar is for the customer who wants a truly custom look, making it easier than ever to Own The Night. Features: Same Construction As RIGIDs SR-Series Fits All SR-Series Light Covers And Mounts Black Exposed Printed Circuit Board 8 Back Lighting Options: Red, Green, Blue, Light Blue, Purple, Amber, White, or Rotating 10 Year Warranty 9-15 V DC Harness And Switch Sold Separately, Part Number 40200 Back Lighting Independently Controlled Using Switch Logic Black Powder Coat Finish Pressure Equalizing Vent IP68 Compliant - Dust/Water Ingress High-Grade Aluminum Alloy Housing And Heat Sink Over/Under Voltage Protection High Impact Polycarbonate Lens Mounting Brackets Included RFI/EMI Protection RoHS Compliant Off-Road Use Only Specifications: Optics: Broad Spot Watts: 137 Amp Draw: 10.5 Raw Lumens: 16320 Lux @ 10m: 1976.42 Beam Dista
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.