Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Rds-Series Pro 30" Midnight Edition 883213BLK

Rds-Series Pro 30" Midnight Edition (Discontinued)

  • Mfr # 883213BLK
  • Zoro # G6704398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883213BLK
Zoro #
G6704398
UPC #
849774028502
Country of Origin
United States

Description

RDS-Series PRO 30" - Spot LED - Midnight Edition - Black. RIGID revolutionized the lighting industry with the introduction of the RDS-Series, and recent advancements in LED technology have made them more powerful than ever before with the RDS-Series PRO, Professional Race Output. With an improved output of up to 70% more raw lumens, the RDS-Series PRO projects more usable light exactly where it's needed on the road ahead. By taking an E-Series light bar and treating it to a gentle arc, the RDS-Series PRO provides a sleek, integrated look with the curved windshields and bumpers on today's trucks and SUVs. The curve is for more than just looks, it is also functional: the arc of the RDS-Series PRO light bars provides a wider spread of LED light, providing unmatched lighting coverage with a single light bar. RDS-Series PRO also includes updated branding and blacked-out circuit boards for a more refined look. It's all about stealth with RIGID's new Midnight Optics. Utilizing our exclusive spot optic with a transparent black enamel coating, our Midnight Optics take the subtle "blacked out" look seriously featuring black oxide hardware. The Midnight Optics enable RIGID to "disappear" during the day while still providing powerful LED technology to light up the night. Thanks to improved LED technology, the Midnight Edition now offers more light output than ever before. Midnight Optics are available in E-Series, RDS-Series and D-Series product lines.. Features: Family: Midnight Edition. Optic: Spot. LED Color: White. Finish Color: Black. Mount Type: Surface. Length: 30". Shipping Dimensions: 6" 33.25" 6". Product Weight: 8.99lb. Sold As: Single Specifications: Watts: 225. Amp Draw: 16.3. LED's: 60. Raw Lumens: 15690.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.