Zoro Homepage
This item is Discontinued.
Rigid Industries Rds-Series Pro 40" Spot Black 884213

Rds-Series Pro 40" Spot Black (Discontinued)

  • Mfr # 884213
  • Zoro # G6705615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884213
Zoro #
G6705615
UPC #
849774030086
Country of Origin
United States

Description

RDS-Series PRO 40" Spot LED - Black. RIGID revolutionized the lighting industry with the introduction of the RDS-Series, and recent advancements in LED technology have made them more powerful than ever before with the RDS-Series PRO, Professional Race Output. With an improved output of up to 70% more raw lumens, the RDS-Series PRO projects more usable light exactly where it\'s needed on the road ahead. By taking an E-Series light bar and treating it to a gentle arc, the RDS-Series PRO provides a sleek, integrated look with the curved windshields and bumpers on today\'s trucks and SUVs. The curve is for more than just looks, it is also functional: the arc of the RDS-Series PRO light bars provides a wider spread of LED light, providing unmatched lighting coverage with a single light bar. RDS-Series PRO also includes updated branding and blacked-out circuit boards for a more refined look.. Features: Family: RDS - Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.