
RDS-Series PRO 40in Spot - Midnight
Mfr # 884213BLK
Zoro # G016087658
product price: $2,199.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884213BLK
Zoro #
G016087658
UPC #
849774028519
Country of Origin
Unknown
Description
RDS-Series PRO 40'' Spot - MidnightRIGID revolutionized the lighting industry with the introduction of the RDS-Series, and recent advancements in LED technology have made them more powerful than ever before with the RDS-Series PRO, Professional Race Output. With an improved output of up to 70% more raw lumens, the RDS-Series PRO projects more usable light exactly where it's needed on the road ahead. By taking an E-Series light bar and treating it to a gentle arc, the patented RDS-Series PRO provides a sleek, integrated look with curved windshields and bumpers on today's trucks and SUVs. The curve is for more than just looks, it is also functional: the arc of the RDS-Series PRO light bars provides a wider spread of LED light, providing unmatched lighting coverage with a single light bar. RDS-Series PRO also includes updated branding and blacked-out circuit boards for a more refined look. It is also available in Midnight Edition, Radiance, and single-row SR-Series.Features:50,000 Plus Hour Lifespan9-36 V DCDurable UV Resistant Powder CoatHigh-Grade Aluminum AlloyIntegrated Thermal Management SystemImpact Resistant Polycorbonate LensOver/Under Voltage ProtectionRFI/EMI ProtectionReverse Polarity ProtectionRoHS CompliantIP68 Compliant - Dust/Water IngressOperating Temp -40 degrees F To +145 degrees FSAE J575 Compliant - Shock/VibrationAvailable In White And Black HousingPressure Equalizing VentWaterproof Connector Exclusions Apply Off-Road Use OnlyComes With:2 Black Powder Coated, L-shape bracketsOpen Leads, No ConnectorHarness with SwitchSpecifications:Size: 40''Weight: 12.40lbsOptics: SpotWatts: 314WAmp. Draw: 22.44Raw Lumens: 63360Lux 10M: 2672.4Beam Distance 1Lux: 517Beam Distance .25Lux: 1033.9Horizontal Beam Angle: 39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.