Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries RDS SR-SRS PRO 30" Spot - White 87331

RDS SR-SRS PRO 30" Spot - White (Discontinued)

  • Mfr # 87331
  • Zoro # G302943163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87331
Zoro #
G302943163
UPC #
849774032608
Country of Origin
United States

Description

RIGID revolutionized the lighting industry with the RDS Series, the world’s first curved light bar. The RDS SR-Series PRO offers the same great styling and functional advantages of the RDS Series in a more streamlined package. The SR-Series has always provided a sleek, low-profile lighting solution that measures less than 2 inches tall. By treating the proven design to a gentle arc, the RDS SR-Series PRO is right at home in modern bumpers, windshields, grille inserts, and other applications where a curve look is more complimentary than that of a traditional light bar. The curve is for more than just looks, it is also functional: the arc of the RDS SR-Series PRO light bar provides a wider spread of light, providing unmatched lighting coverage with a single light bar. The bar offers the same quality extruded aluminum housing and unbreakable polycarbonate lens as other RIGID products, but it now packs more light output than ever thanks to PRO LEDs with more raw lumens. More than just functional, blacked out circuit boards and updated branding further enhance the RDS SR-Series PRO’s sleek and subtle look. Built with the same quality components as the rest of RIGID’s lighting products, the RDS SR-Series PRO provides reliable and efficient lighting on demand.

Features:

  • Black Exposed Printed Circuit Board
  • 50,000+ Hr LED Lifespan
  • Instant On/Off - No Warm Up
  • RoHS Compliant
  • Over / Under Voltage Protection
  • Extruded Aluminum Housing
  • Durable Polycarbonate Lens
  • Integrated Thermal Management
  • Pressure Equalizing Vent
  • Designed, Engineered, & Assembled in the USA
  • Up to 50° Horizontal Spread

What's Included?

  • 2 Stainless Steel, L-shape brackets
  • Open Leads, No Connector
  • Harness with Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.