Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries Reflect Mirror Light - Black 64011

Reflect Mirror Light - Black (Discontinued)

  • Mfr # 64011
  • Zoro # G5071562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64011
Zoro #
G5071562
UPC #
849774016530
Country of Origin
United States

Description

Reflect Mirror Light - Black (Pair). The RIGID Reflect is the first LED light that not only illuminates the road ahead, but also allows you to see what' s behind. The RIGID Reflect is an advanced LED lighting solution with a fully adjustable side mirror all in one. Though originally developed for UTV and Powersports applications, the Reflect is a great solution for just about any off-road application. The Reflect uses RIGID' s patented LED technology and new side-shooter optics to provide a wide beam of light for cornering and drifting. For even more versatility, there are also built-in amber LEDs on the outside edge of the fixture that can be used as turn signals, flashers, or even auxiliary running lights. Roll-cage mounting clamps make installation easy, while aiming of both the light and the mirror can be adjusted independently. The RIGID Reflect is one more compact, versatile lighting solution that enables off-road enthusiasts to Own the Night.. Features: 3-Wire Open Lead for Convenient Wiring. Convex Mirror for Enhanced Field of Vision. Break Away Joint for Damage Prevention. Fully Adjustable 1.75" - 2.00" Tube Mount Included. Integrated Amber LEDS for use as Running Lights or Turn Signal. Side Shooter Optic & Lenticular Lens for Enhanced Beam Width. Light and Mirror Can Be Independently Adjusted. Removable Trim Bezel Can Be Painted to Match Your Vehicle Specifications: Amp Draw: 2.3. LED's: 9 Projection, 2 Turn. Raw Lumens: 3775. Lux @ 10m: 43. Beam Distance: 66 m. Peak Beam Intensity: 4300 cd. Sold as a Pair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.