Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries RIGID Industries 2010 - 2020 Toyota 4Runner A-Pillar Mount - Black 46700

RIGID Industries 2010 - 2020 Toyota 4Runner A-Pillar Mount - Black (Discontinued)

  • Mfr # 46700
  • Zoro # G703532423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46700
Zoro #
G703532423
UPC #
-
Country of Origin
United States

Description

2010 - 2020 Toyota 4Runner A-Pillar Mount - Black

This RIGID A-Pillar mount kit is designed specifically for the 2010-2020 Toyota 4Runner and allows for a clean install of RIGIDs high output LED lighting. These A-Pillar mounts can accommodate many RIGID lights including 4 inch 360-Series, D-Series PRO, D-SS Pro, SR-M Pro, SR-Q Pro and Radiance Pods.

All of RIGIDs grilles, OE Brackets, and Mounts are made with stainless steel and covered with UV and abrasion resistant powder coat to ensure years of use in the harshest conditions.

Features:

  • Stainless Steel Construction
  • UV and Abrasion Resistant Powder Coat

Compatible With:

  • RIGID 4" 360-Series, D-Series PRO, D-SS PRO, Radiance Pods, SR-M PRO, SR-Q PRO

In the Box:

  • Mounting Brackets
  • Hardware

*Sold as a Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.