
RIGID Industries Adapt XE Wire Harness (Discontinued)
- Mfr # 300428
- Zoro # G303532991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300428
Zoro #
G303532991
UPC #
815711018608
Country of Origin
United States
Description
Adapt XE Wire Harness
The custom 70"(1.77M) wiring harness is specifically designed to connect RIGIDs Adapt XE Extreme Enduro LED Moto Kit and switch to your bike's electrical system.
It features battery terminals on one end and bullet connectors on the other to connect the light to the custom 3 position switch. Also included is a blue wire with an insulated butt connector to power the light and switch and an in-line 15A fuse holder.
Features:
- Length - 70 " (1.77 M) wiring harness
- Features battery terminals on one end and bullet connectors on the other
- Connect the light to the custom 3 position switch
- Inline 15A fuse holder included
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.