Zoro Homepage
This item is Discontinued.
Rigid Industries RIGID Industries Adapt XP - Single 300414

RIGID Industries Adapt XP - Single (Discontinued)

  • Mfr # 300414
  • Zoro # G803533023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300414
Zoro #
G803533023
UPC #
815711017939
Country of Origin
Mexico

Description

Adapt XP - Single

The RIGID Adapt XP has a signature look that is unlike any other off-road LED light on the market. Feature-packed with the most advanced patented technology, this light features a high-strength aluminum heat sink and an impact-resistant polycarbonate lens. On the inside, the Adapt XP contains cutting-edge technology. The Adapt XP takes off-road lighting performance to a whole new level with two layers of adaptive response to your vehicle and driving conditions.

Features:

  • 3 Optic Zones - Scene, Driving, Spot
  • Seamless Beam Transition
  • Slow, Moderate & High-Speed Beam Patterns
  • Two Layers of Adaptive Response
  • Active Power Management System - Power Capacity Sensing
  • Internal GPS Module
  • 9-32 VDC
  • Patented Optics

Technical Specifications:

  • Impact Resistant Polycarbonate Lens
  • Durable UV Polyester Powder Coat • Universal Fit
  • Operating Temp -22F to +158F/-30C to +70C
  • 9-32 VDC
  • 50,000 Hour+ LED Lifespan

In the Box:

  • Adapt XP light
  • Mounting bracket and Hardware
  • Amber Light Cover
  • Installation Manual

*Wiring Harness Sold Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.