Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rigid Industries RIGID Industries Chase Lightbar - Surface Mount Kit 46599

RIGID Industries Chase Lightbar - Surface Mount Kit (Discontinued)

  • Mfr # 46599
  • Zoro # G203532749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46599
Zoro #
G203532749
UPC #
-
Country of Origin
United States

Description

I ndustries Chase Lightbar - Surface Mount Kit

RIGID Chase 28-inch LED Light Bar mounts feature UV and abrasion resistant polyester powder coat. The Surface mount is made from cast aluminum and fits 1.75 to 2-inch tubes. The horizontal surface mount kit is made from durable stainless steel and features over or under surface mounting options and is adjustable up to 15 degrees for an up or down tilt.

Features:

  • Lights Sold Separately
  • UV And Abrasion Resistant Powder Coat
  • For Use With RIGID Chase Lightbar - Surface Mount
  • Over or Under Surface Mount
  • 15 Degree Adjustable Up Or Down Tilt
  • Stainless Steel Construction

In the Box:

  • Two (2) Surface Mount Mounting Brackets
  • Mounting Hardware

*Sold as a Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.